Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ SUB25 Maxi-Plus Submarine Gel Electrophoresis Combs
SDP

Catalog No. 03500796
Encompass
Encompass_Preferred
Change view
Click to view available options
No. of Wells:
8
26
Thickness (Metric):
0.1 cm
0.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric)
03-500-796 8 0.2 cm
03-500-794 26 0.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-500-796 Supplier Hoefer™ Supplier No. SUB25C226MC
Only null left
Add to Cart
Add to Cart

For use with standard and cooled gel electrophoresis models

  • Comb sample volumes listed are for 5 mm deep wells

Specifications

For Use With (Equipment) Standard and Cooled Gel Electrophoresis Model
Type Comb
No. of Wells 8
Thickness (English) 0.07 in.
Thickness (Metric) 0.2 cm
Volume (Fill) Metric 60 μL
Width (English) Well 0.27 in.
Width (Metric) Well 0.7 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.