Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ TE Blotting Unit Replacement Parts and Accessories: Sponges
SDP

Catalog No. p-4911084
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
TE 22 Mini Tank Transfer Unit
TE 42, TE 62 Transfer Tank
Material:
Foam
Thickness (English):
0.11 in.
0.12 in.
0.23 in.
0.25 in.
Thickness (Metric):
0.3 cm
0.6 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material Thickness (English) Thickness (Metric)
03-500-285 TE 22 Mini Tank Transfer Unit Foam 0.11 in. 0.3 cm
03-500-293 TE 42, TE 62 Transfer Tank Foam 0.25 in. 0.6 cm
03-500-294 TE 42, TE 62 Transfer Tank Foam 0.12 in. 0.3 cm
03-500-284 TE 22 Mini Tank Transfer Unit Foam 0.23 in. 0.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-500-285 Supplier Hoefer™ Supplier No. TE25F1/8
Only null left
Add to Cart
Add to Cart

For use with TE42 Standard Transfer Tank

  • 3 or 6 mm Thick
  • 4 pcs

Specifications

For Use With (Equipment) TE 22 Mini Tank Transfer Unit
Type Sponge
Material Foam
Quantity 4
Thickness (English) 0.11 in.
Thickness (Metric) 0.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.