Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ Wonder Wedge Plate Separation Tool
SDP

Catalog No. 03500469
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-500-469 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-500-469 Supplier Hoefer™ Supplier No. SE1514
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Graded notches along one side can be used to determine spacer thickness

  • Plastic, ruler-shaped
  • 15 cm long with tapered ends
  • Notches used to determine spacer thickness, from 0.25 to 3.0 mm

Specifications

Type Plate Separation Tool
Material Plastic
Length (Metric) 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.