Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Hog Heaven™ Anti-Fatigue Mat

Catalog No. 17555127 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
4.8 x 8 ft.
2 x 3 ft.
2 x 8 ft.
3 x 5 ft.
4 x 6 ft.
2 x 12 ft.
2 x 16 ft.
3 x 12 ft.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-555-127 2 x 8 ft.
18-333-135 3 x 5 ft.
18-333-134 2 x 3 ft.
18-333-136 3 x 12 ft.
18-333-137 4 x 6 ft.
18-333-138 4.8 x 8 ft.
17-555-125 2 x 12 ft.
17-555-126 2 x 16 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-555-127 Supplier M+A Matting Supplier No. 421000028
Add to Cart
Add to Cart

Hog Heaven™ Anti-Fatigue Mats are designed to provide comfort and durability in a variety of harsh conditions.

  • Comfortable - High-density nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort
  • Safe - Certified high-traction by the National Floor Safety Institute (NFSI); edges will not crack or curl and provide a safe transition from floor to mat
  • Durable - Nitrile-blended cushion provides years of useful service life
  • Cushion is molded, not glued, to the nitrile rubber surface so it will not separate
  • Versatile - Welding safe, grease/oil resistant, chemical resistant, ESD rating of electrically conductive
  • Available in 5/8 in. or 7/8 in. thicknesses with solid black or with OSHA approved yellow striped borders
  • Can be customized with your logo, design, or message

Specifications

Certifications/Compliance NFSI Certified. Made in USA
Dimensions (L x W) 2 x 8 ft.
Thickness (English) 5/8 in.
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.