Learn More
Description
- Comfortable - High-density nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort
- Safe - Certified high-traction by the National Floor Safety Institute (NFSI); edges will not crack or curl and provide a safe transition from floor to mat
- Durable - Nitrile-blended cushion provides years of useful service life
- Cushion is molded, not glued, to the nitrile rubber surface so it will not separate
- Versatile - Welding safe, grease/oil resistant, chemical resistant, ESD rating of electrically conductive
- Available in 5/8 in. or 7/8 in. thicknesses with solid black or with OSHA approved yellow striped borders
- Can be customized with your logo, design, or message
Specifications
Specifications
| Width (English) | 10 ft. |
| Dimensions (L x W) | 3 x 10 ft. |
| Color | Black/Yellow |
| Certifications/Compliance | NFSI Certified. Made in USA |
| Thickness (English) | 7/8 in. |
| Length (English) | 3 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.