Learn More
Description
Features:
- Nitrile rubber top surface has 20% recycled content
- Closed cell Nitrile blended cushion is permanently molded (not glued) to the Nitrile rubber top surface
- Rubber borders will not crack or curl
- Chemical resistant, grease & oil proof
- Electrically Conductive
- Welding Safe
- Borders are beveled and are available with OSHA approved
Specifications
Specifications
| Type | Chemical-resistant Mat |
| Length (English) | 3 ft. |
| Description | Electrically conductive |
| Color | Yellow |
| Style | Beveled borders |
| Width (English) | 12 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.