Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Hog Heaven III™ Modular Tile Comfort Mat

Catalog No. 17555058 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in.
18 x 21.375 in.
21.375 x 21.375 in.
36 x 36 in.
36 x 39.875 in.
39.875 x 39.875 in.
Type:
Center Tile
Corner Tile
Side Tile
Style:
Black border
Middle
Yellow/Black-striped border
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Type Style
17-555-058 36 x 39.875 in. Corner Tile Yellow/Black-striped border
17-555-056 21.375 x 21.375 in. Corner Tile Black border
17-555-062 39.875 x 39.875 in. Side Tile Yellow/Black-striped border
17-555-061 39.875 x 39.875 in. Corner Tile Black border
17-555-063 39.875 x 39.875 in. Corner Tile Yellow/Black-striped border
17-555-054 18 x 18 in. Center Tile Middle
17-555-059 39.875 x 39.875 in. Center Tile Middle
17-555-055 18 x 21.375 in. Side Tile Black border
17-555-060 39.875 x 39.875 in. Side Tile Black border
17-555-057 36 x 36 in. Side Tile Yellow/Black-striped border
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-555-058 Supplier M+A Matting Supplier No. 4471000005
Add to Cart
Add to Cart

Hog Heaven III™ Comfort mats provide a customizable matting solution for virtually any configuration with modular tiles, linkable mats, and workstation mat options.

  • Comfortable - High-density, closed-cell nitrile rubber cushion provides excellent antifatigue qualities to reduce the pain and fatigue associated with standing for long periods of time
  • Outstanding anti-fatigue qualities and perform in various environments including those with oil, grease, and chemicals.
  • Safe - Certified high-traction by the National Floor Safety Institute (NFSI); beveled edges provide a safe transition from floor to mat and will not crack or curl
  • Durable - Nitrile-blended cushion provides years of useful life and is molded, not glued, to the nitrile rubber surface so it will not separate
  • Versatile - Welding safe, grease/oil resistant, chemical resistant, ESD rating of electrically conductive
  • Mats and tiles are 3/4 in. thick and available with black or OSHA-approved yellow striped border

Specifications

Certifications/Compliance NFSI Certified. Made in USA
Color Black
Dimensions (L x W) 36 x 39.875 in.
Type Corner Tile
Thickness (English) 5/8 in.
Style Yellow/Black-striped border
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.