Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Hog Heaven III™ Modular Tile Poly Mat

Catalog No. 17555068 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in.
36 x 36 in.
Type:
Center Tile
Corner Tile
Side Tile
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Type
17-555-068 36 x 36 in. Side Tile
17-555-064 18 x 18 in. Center Tile
17-555-067 36 x 36 in. Center Tile
17-555-066 18 x 18 in. Corner Tile
17-555-069 36 x 36 in. Corner Tile
17-555-065 18 x 18 in. Side Tile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-555-068 Supplier M+A Matting Supplier No. 4483000002

Hog Heaven III™ Comfort Mats provide a customizable matting solution for virtually any configuration with modular tiles, linkable mats, and workstation mat options. Mats offer outstanding anti-fatigue qualities and perform in various environments including those with oil, grease, and chemicals.

  • Comfortable - High-density, closed-cell nitrile rubber cushion provides excellent anti-fatigue qualities to reduce the pain and fatigue associated with standing for long periods of time
  • Safe - Certified high-traction by the National Floor Safety Institute (NFSI)
  • Beveled edges provide a safe transition from floor to mat and will not crack or curl
  • Durable - Nitrile-blended cushion provides years of useful life and is molded, not glued, to the nitrile rubber surface so it will not separate
  • Solution-dyed fabric is stain resistant
  • Easy to Clean - Woven PVC surface is easy to sweep and clean

Specifications

Thickness (English) 5/8 in.
Type Side Tile
Certifications/Compliance NFSI Certified. Made in USA
Color Black
Dimensions (L x W) 36 x 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.