Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hole Test Tube Rack
SCI_ED

Catalog No. S07856 Shop All Eisco Products
Change view
Click to view available options
Holds:
Tubes (22 mm)
Tubes (28 mm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S07856 Tubes (22 mm)
S07857 Tubes (28 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S07856 Supplier Eisco™ Supplier No. CH0004C
Add to Cart
Add to Cart

Hole Test Tube Rack coated finish to protect from chemicals.

  • Made of wood
  • Holds 12 tubes with 7/8 in. (22mm) holes in diameter

Specifications

Autoclavable Autoclavable
Color Brown
Holds Tubes (22 mm)
Material Wood
Positions 12
Shape Vertical
Stackable Yes, When Empty
Sterility Non-sterile
Width (English) 8.6 in.
Height (English) 6.1 in.
Diameter (Metric) Opening 22 mm
Weight (English) 0.625 lb
Weight (Metric) 283.49 g
Product Type Tube Rack
Shelves 2 Tiers
Array 2 x 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.