Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Hollow Glass Hexagonal Stoppers

Feature a round end and come in a variety of join sizes.
Supplier: Eisco™ CH0872H
This item is not returnable.
View return policy
Description
Specifications
14 mm | |
Pennyhead Stopper | |
14/23 | |
1.3 cm | |
3.6 cm | |
Borosilicate Glass | |
1 | |
1.3 cm |
Cylindrical | |
Glass Stoppers | |
Autoclavable | |
14/23 | |
Seal flasks | |
Clear | |
1.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
1 year limited manufacturer warranty
Spot an opportunity for improvement?Share a Content Correction