Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hollow Glass Hexagonal Stoppers
SCI_ED

Catalog No. S29497 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint:
14/23
19/26
24/29
29/32
44/23
44/86
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
S29497 24/29
S29493 44/23
S29494 44/86
S29495 14/23
S29496 19/26
S29498 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S29497 Supplier Eisco™ Supplier No. CH0872J
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Feature a round end and come in a variety of join sizes.

  • Hollow glass stopper
  • Features a round end with ground glass for a snug fit
  • Head has a hexagonal shape
  • Used to seal glass flasks and bottles
  • Made from high quality borosilicate 3.3 glass
  • Autoclavable
  • Specifications

    Diameter (Metric) Outer 24 mm
    Product Type Pennyhead Stopper
    Shape Cylindrical
    Description Glass Stoppers
    Size 24/29
    Autoclavable Autoclavable
    Standard Taper Joint 24/29
    Length (Metric) 2.4 cm
    Width (Metric) 2.4 cm
    Height (Metric) 3.6 cm
    For Use With (Application) Seal flasks
    Color Clear
    Material Borosilicate Glass
    Diameter (Metric) 2.4 cm
    Quantity 1
    Show More Show Less

    1 year limited manufacturer warranty

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.