Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hollow Hexagonal Glass Stopper
SCI_ED

Catalog No. S40913 Shop All Eisco Products
Change view
Click to view available options
Size:
10/19
14/23
19/26
24/29
29/32
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S40913 29/32
S40907 10/19
S40909 14/23
S40910 19/26
S40912 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S40913 Supplier Eisco™ Supplier No. CH0868G

missing translation for 'validMainframeMsg'

Made of borosilicate 3.3 glass. Hollow with cone of standard socket size.

  • Hexagonal hollow glass stopper for a variety of glassware
  • Made from high quality borosilicate 3.3 glass
  • Tapered cone glass is ground to provide a tight fit
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Length (Metric) 29 cm
    Standard Taper Joint 29/32
    Diameter (Metric) 29 cm
    Quantity 1
    Width (Metric) 29 cm
    Color Clear
    For Use With (Application) Bottle/flask closure
    Material Borosilicate Glass
    Height (Metric) 32 cm
    Size 29/32
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.