Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Analytics™ GasAlertClip Extreme Single-Gas Detectors

Catalog No. p-4506890
Change view
Click to view available options
Components Measured:
Carbon Monoxide
Measurement Range:
0 to 300
Warranty:
2 or 3 Years
Battery Life:
3 Years
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range Warranty Battery Life
19-413-370 Carbon Monoxide 0 to 300 2 or 3 Years 3 Years
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-413-370 Supplier Honeywell Analytics™ Supplier No. GA36XTM

Durable, reliable, accurate, easy to use

Simplicity and minimal training requirements make these gas detectors low-cost option and compact, lightweight design makes them versatile and comfortable.

  • Full function self-test of sensor, battery status, circuit integrity and audible/visual alarms
  • Bright wide-angled visual alarm bars and internal vibrating alarm for high noise environments
  • Large confidence LCD displays life remaining in months, days and hours
  • Water resistant

SO2

  • Temperature Range: -30° to +50°C (-22° to +122°F)
  • Measuring Range: 0 to 100ppm
  • Alarm Level (low/high): 5/10ppm
  • Warranty: Two-year detector only
O2
  • Temperature Range: -20° to +50°C (-4° to +122°F)
  • Measuring Range: 0 to 30.0% by vol
  • Alarm Level (low/high): 19.5/23.5%
  • Requires calibration
  • Warranty: Two-year detector only
CO
  • Temperature Range: -30° to +50°C (-22° to +122°F)
  • Measuring Range: 0 to 300ppm
  • Alarm Level (low/high): 35/200ppm
  • Two- and three-year detectors available
H2S
  • Alarm Level (low/high): Selectable to 5/10ppm or 10/15ppm
  • Temperature Range: -40° to +50°C (-40° to +122°F)
  • Two- and three-year detectors available
  • Measuring Range: 0 to 100ppm

Applications:

For detection of H2S, CO, SO2, O2

Compliance

ATEX: CE III 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR Exia IIC T4, EMC Directive 89/336/EEC

Warranty and Services

Two- or three-year warranty from activation (given normal operation plus one year shelf life)

TRUSTED_SUSTAINABILITY

Specifications

Alarm Types Visual, vibrating, audible (95 dB)
Battery Life 3 Years
Certifications/Compliance ATEX: CE III 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR Exia IIC T4, EMC Directive 89/336/EEC
Depth (English) 1.1 in.
Depth (Metric) 2.79 cm
Components Measured Carbon Monoxide
Display Type LCD
Height (English) 3.2 in.
Height (Metric) 8.12 cm
Humidity Range 5 to 95%
IP Rating IP66/67
Length (Metric) 5.08 cm
Measurement Range 0 to 300
Temperature Range (English) -22°F to +122°F
Temperature Range (Metric) -30°C to +50°C
Warranty 2 or 3 Years
Weight (English) 2.7 oz.
Weight (Metric) 76g
Width (English) 2 in.
Width (Metric) 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.