Learn More
Honeywell™ B-Safe Lockout/Tagout Devices for Valves
Specifications
Specifications
| Product Type | Lockout/Tagout Device |
| Color | Green |
| Material | Polypropylene |
| Diameter (English) Shackle | 0.31 in. |
| Diameter (Metric) Shackle | 0.78 cm |
| For Use With (Application) | Locking out quarter turn ball valves with flat 'dog-leg' handles |
| For Use With (Equipment) | 1.5 to 2.5 in Ball Valve |
| Temperature Range (English) | −50° to +360°F |
| Temperature Range (Metric) | −46° to +182°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.