Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ B-Safe Lockout/Tagout Devices for Valves

Catalog No. 19170188
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
For Use With (Equipment):
1.5 to 2.5 in Ball Valve
2 to 8 in. Ball Valve
3/8 to 1-1/4 in. Ball Valve
Butterfly Valve
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment)
19-170-188 Red 2 to 8 in. Ball Valve
19-170-183 Yellow 3/8 to 1-1/4 in. Ball Valve
19-170-180 Red 3/8 to 1-1/4 in. Ball Valve
19-170-185 Blue 1.5 to 2.5 in Ball Valve
19-170-186 Green 1.5 to 2.5 in Ball Valve
19-170-184 Red 1.5 to 2.5 in Ball Valve
19-170-189 Blue 2 to 8 in. Ball Valve
19-170-193 Blue Butterfly Valve
19-170-194 Green Butterfly Valve
19-170-192 Red Butterfly Valve
19-170-195 Yellow Butterfly Valve
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-170-188 Supplier Honeywell™ Supplier No. BS03R

Specifications

Product Type Lockout/Tagout Device
Color Red
Material Polypropylene
Diameter (English) Shackle 0.31 in.
Diameter (Metric) Shackle 0.78 cm
For Use With (Application) Manufacturing, mining, municipal services, oil and gas, utilities
For Use With (Equipment) 2 to 8 in. Ball Valve
Temperature Range (English) −50° to +360°F
Temperature Range (Metric) −46° to +182°C
Width (English) 1.62 in.
Width (Metric) 4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.