Learn More
Honeywell™ Bull Dog™ Leather Palm Cut Resistant Gloves
Description
- Aramid fiber shell is 5 times stronger than steel on an equal weight basis
- Enhanced grip capabilities in wet or oily applications
- Reinforced leather thumb crotch provides additional protection in this high-wear area
- Complete protection with split leather on palms and wrapped between fingers
Specifications
Specifications
| Color | Gray, Yellow |
| Hand | Specific |
| Material | Aramid Fiber, Leather |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| Gender | Men's |
| Glove Cuff Color | Yellow |
| Glove Cuff Style | Knit |
| Palm Type | Leather |
| Series | Bull Dog™ |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.