Learn More
Honeywell™ SK Cleanroom Nitrile Chemical Resistant Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- 100% powder free nitrile formulation
- Solvent resistance and reduces contamination
- Cleaned with a special process to reduce particulate contamination
- Sandpatch finish has both wet and dry grip capabilities
- Cleanroom packaged to protect gloves from airborne contamination
- Double bagged with cleanroom compatible packaging and labeling materials
- Size embossed on gloves
- Powder free to reduce particulate and extractable contamination
- Applications include laboratory, chemical manufacturing, medical and pharmaceutical
Specifications
Specifications
| Certifications/Compliance | ASTM D3389-05 |
| Certifications/Compliance (Europe) | CE 0120, EN 374-3 |
| Cleanroom Class | Class 100 (ISO 5) |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.