Learn More
Honeywell™ Class 2 Traffic Safety Vest
Description
- Constructed from 100% polyester
- Zipper front for quick and easy donning
- Two 1 1/2 in. (3.8cm) North-Brite™ reflective vertical stripes on the front and back
- One horizontal reflective stripe on the waist
Order Info
Available in orange or lime.
Compliance
Meets ANSI/ISEA 107, Class 2 standards.
Specifications
Specifications
| Color | Orange |
| Size | Large |
| Material | Polyester |
| Tape Type | 1.5 in. North-Brite™ vertical reflective stripes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.