Learn More
Honeywell™ North™ Eco Knit™ Cotton/Polyester General Purpose Gloves
Description
- General purpose hand protection
- Seamless knit design has no seams to rub or chafe
- Complies with USDA and FDA Regulations, 21 CFR, for use in food processing
Specifications
Specifications
| Construction | String Knit |
| Coating Material | Uncoated |
| Color | Natural |
| Hand | Ambidextrous |
| Material | Polycotton |
| Size | X-Large |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Knit |
| Hem Color | Blue |
| Lining | Seamless Lining |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.