Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Fendall Porta Stream™ I Eyewash Station

Catalog No. 172921A Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Capacity (English):
6 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-292-1A 6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Note: Since the first few seconds of an eye injury are critical, a portable eyewash station will provide immediate relief until the worker has access to either a plumbed station or a shower. Portable stations support a plumbed or self-contained drenching facility. They do not take the place of a 15-minute flushing facility.

Catalog No. 17-292-1A Supplier Honeywell™ Supplier No. 320001000000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Note: Since the first few seconds of an eye injury are critical, a portable eyewash station will provide immediate relief until the worker has access to either a plumbed station or a shower. Portable stations support a plumbed or self-contained drenching facility. They do not take the place of a 15-minute flushing facility.

Totally self-contained stations for areas without access to plumbed water

Gravity-fed systems provide employees with soothing relief in emergency situations. Porta Stream models come with Eyesaline™ concentrate that, when mixed with tap water, produces an isotonic solution physiologically similar to human tears.

Porta Stream I Station (6 minutes)

  • Bright green color is highly visible, even to those with impaired vision
  • Constructed of high-impact polyethylene with a 6 gal. tank
  • Two full-flow nozzles cover a wide facial area for immediate relief
  • Simple to use—just remove the nozzle strap and hands-free flushing is activated
  • May be mounted on a table
  • Comes with 70 oz. (2.0L) of Eyesaline concentrate
  • Measures 16L x 131/2W x 24 in.H (41 x 34 x 61cm)

Note: This device is classed as a secondary (personal) device and is intended to supplement and not replace a 15-minute flush capability primary device.

Certifications

ANSI Z358.1 - Meets ANSI Z358.1 15-minute flushing requrement

Specifications

Capacity (English) 6 gal.
Capacity (Metric) 22.7 L
Certifications/Compliance ANSI Z358.1, ANSI Z358.1
Color Hi-viz Green
Depth (English) 13.5 in.
Depth (Metric) 34.29 cm
For Use With (Application) Emergency Eye Care
Height (English) 22.5 in.
Height (Metric) 57.15 cm
Includes 70 oz. Eyesaline Concentrate
Material High Impact Polyethylene
Mounting Single Bracket Mounting Device or Transported with Optional Universal Cart or Universal Stand
Product Type Fendall Porta Stream I Eyewash station
Rinse Time 6 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.