Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Cow Split Leather Fitters Gloves

Catalog No. 191500962
Change view
Click to view available options
Men's
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-150-0962 Men's
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-150-0962 Supplier Honeywell™ Supplier No. 2370LPBI
This item is not returnable. View return policy

Constructed of C-grade cow leather with a lined palm for durability and comfort.

  • C-grade leather
  • Gunn cut
  • Wing thumb
  • Lined palm
  • 2 inch plasticized cuff
TRUSTED_SUSTAINABILITY

Specifications

Cuff Material Plasticized
Color Gray
Hand Specific
Material Cowhide Leather
Product Type General Purpose Gloves
Size Universal
Style Gunn
For Use With (Application) Construction, Agriculture, Municipal Services
Glove Cuff Color Green with Red Stripes
Glove Cuff Style Band Top
Liner Material Cotton
Thumb Style Wing
Length (English) Cuff 2 in.
Length (Metric) Cuff 5.1 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.