Learn More
Honeywell™ M-Safe Lockout Hasps
Description
Specifications
Specifications
| Product Type | Dual Scissor Lockout Hasps |
| Color | Red |
| Material | Rubber |
| Diameter (English) | 1.75 in. |
| Diameter (English) Shackle | 0.75 in. |
| Diameter (Metric) | 4 cm |
| Diameter (Metric) Shackle | 2 cm |
| Dimensions (L x W) | 5.25 x 2.5 in. (13 x 6 cm) |
| For Use With (Application) | For construction, manufacturing, mining, municipal services, oil and gas, utilities |
| Holds | 6 padlocks |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.