Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ M-Safe Lockout Hasps

Catalog No. 19170157
Change view
Click to view available options
Material:
Rubber
Tempered Metal
Tempered Steel
Product Type:
Dual Scissor Lockout Hasps
Single Scissor Lockout Hasps
Length (English):
4.37 in.
5.25 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Length (English)
19-170-157 Tempered Metal Single Scissor Lockout Hasps 4.37 in.
19-170-156 Rubber Dual Scissor Lockout Hasps 5.25 in.
19-170-158 Tempered Steel Dual Scissor Lockout Hasps 5.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-170-157 Supplier Honeywell™ Supplier No. R60ML

BioSyn™ for DNA/RNA synthesis, 0.02M Iodine in 70/20/10 THF/Pyridine/Water (v/v)

Holds 6 padlocks.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Single Scissor Lockout Hasps
Color Red
Material Tempered Metal
Diameter (English) 1.75 in.
Diameter (English) Shackle 0.75 in.
Diameter (Metric) 4 cm
Diameter (Metric) Shackle 2 cm
For Use With (Application) For construction, manufacturing, mining, municipal services, oil and gas, utilities
Holds 6 padlocks
Includes 6 lockout tags
Length (English) 4.37 in.
Length (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.