Learn More
Honeywell™ North™ Nitri-Kote™ Nitrile Coated Cotton/Polyester Gloves
Description
- Ambidextrous design allows gloves to be replaced one at a time, rather than in pairs
- Seamless construction increases comfort with no rubbing or chafing
- Complies with USDA and FDA regulations (21 CFR) for use in food processing
- Knit wrist prevents dirt and debris from entering the glove
Specifications
Specifications
| Coated Area | Full Glove |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Orange |
| Hand | Ambidextrous |
| Material | Polycotton |
| Size | X-Large |
| For Use With (Application) | Food Processing |
| Glove Cuff Style | Knit |
| Series | 78/1142 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.