Learn More
Description
- Outer shell of bronze 7.5 oz. Pbi™/Kevlar™ aramid fibers ripstop fabric with enhanced water repellency
- Thermal liner of iced blue 7.5 oz. Nomex™ Semi-slick: 3.5 oz. filament/spun Nomex facecloth, and 4.0 oz. Nomex/Kevlar™ aramid fibers batt
- Moisture barrier of 5 oz. Crosstech™ with Nomex facecloth: 1.7 oz. Crosstech selectively permeable film laminated to 3.3 oz. Nomex pajama check woven substrate
- Raglan sleeves for unrestricted movement, plus front zipper running from neck to crotch for quick donning/doffing
- Stand-up collar with Velcro™ closure
- Front zipper with storm flap and Velcro closure
- Elasticized waist for comfortable fit; articulating rapid-rescue strap
- Double-stitched, lime Scotchlite™ 2 in.-wide reflective trim at chest, hip, wrist, and ankle
- Reinforced elbows
- Elasticized cuff with Velcro closure and over-the-thumb Kevlar™ aramid fibers wristlets
- Two double-stitched 8 x 7.5 x 2.5 in. bellows pockets with reinforced bottoms and 5 in. flap
- Double-stitched cushioned knees with 11 x 9 in. gray Arashield™
- Double-stitched pant cuffs with gray Arashield
- Zippered boot access panel on each leg
Order Info
Available through Fisher Safety's GSA Advantage!™ Schedule 84.
Certifications
Approved and certified for use onboard U.S. Navy ships and submarines per NAVSEA 05P14.
Compliance
Meets NFPA 1971, 2007 Edition.
Warranty and Services
Lifetime guarantee against defects in materials or workmanship
Specifications
Specifications
| Size | X-Large |
| Material | PBI, Dupont™ Kevlar™ aramid fiber, Nomex |
| Color | Bronze |
| Length (Metric) | 90.1 cm |
| Style | Regular inseam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.