Learn More
Honeywell™ Perfect-Coat Cut-Resistant Gloves
Specifications
Specifications
| Coating Material | Natural Rubber |
| Color | Yellow |
| Cut Resistance Rating | ANSI A4 |
| Material | Aramid Fiber, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| For Use With (Application) | Protects against cuts and abrasions from glass, metals and other sharp objects |
| Glove Cuff Color | Yellow |
| Glove Cuff Style | Knit |
| Hem Color | Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.