Learn More
Honeywell™ PowerCoat™ Disposable Tri-Polymer Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Tri-polymer disposable gloves are constructed from a combination of latex, neoprene and nitrile
- Rough finish on the fingertips enhances grip in wet applications
- Powder free design for reduced product contamination
- Ideal for use in Agriculture, Chemical, and Oil/Gas Industries
Specifications
Specifications
| Applications | Industrial |
| Color | Purple |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Latex, Nitrile, Neoprene |
| Powdered | Powder Free |
| Product Type | Multi-use Industrial Gloves |
| Size | X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.