Learn More
Honeywell™ POWERCOAT™ Neoprene Chemical Resistant Gloves
Description
- Neoprene has resistance to a broad range of oils, acids, caustics and solvents
- Secure grip in greasy or oily applications
- Flame retardent and resistance to sunlight and ozone degradation
- Knit lining wicks away hand moisture
Specifications
Specifications
| Certifications/Compliance | ASTM 3389-05 |
| Certifications/Compliance (Europe) | Category III |
| Applications | Industrial |
| Color | Blue, Black |
| Latex Free | Yes |
| Material | Neoprene |
| Size | Small |
| EN388 Standard | EN 388:3121X |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | AKLMNOPT |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.