Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 1000 Boots

Catalog No. 19826032
Change view
Click to view available options
Size:
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
10.5
11
11.5
12
12.5
13
13.5
14
14.5
15
15.5
16
Fit:
Medium Width
Narrow Width
46 product options available for selection
Product selection table with 46 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Fit
19-826-032 10 Narrow Width
19-826-012 5 Narrow Width
19-826-014 5.5 Narrow Width
19-826-013 5 Medium Width
19-826-018 6.5 Narrow Width
19-826-015 5.5 Medium Width
19-826-017 6 Medium Width
19-826-019 6.5 Medium Width
19-826-016 6 Narrow Width
19-826-020 7 Narrow Width
19-826-021 7 Medium Width
19-826-023 7.5 Medium Width
19-826-024 8 Narrow Width
19-826-022 7.5 Narrow Width
19-826-025 8 Medium Width
19-826-027 8.5 Medium Width
19-826-026 8.5 Narrow Width
19-826-030 9.5 Narrow Width
19-826-029 9 Medium Width
19-826-028 9 Narrow Width
19-826-031 9.5 Medium Width
19-826-033 10 Medium Width
19-826-034 10.5 Narrow Width
19-826-035 10.5 Medium Width
19-826-041 12 Medium Width
19-826-036 11 Narrow Width
19-826-037 11 Medium Width
19-826-039 11.5 Medium Width
19-826-038 11.5 Narrow Width
19-826-040 12 Narrow Width
19-826-043 12.5 Medium Width
19-826-042 12.5 Narrow Width
19-826-044 13 Narrow Width
19-826-047 13.5 Medium Width
19-826-046 13.5 Narrow Width
19-826-048 14 Narrow Width
19-826-049 14 Medium Width
19-826-045 13 Medium Width
19-826-051 14.5 Medium Width
19-826-050 14.5 Narrow Width
19-826-052 15 Narrow Width
19-826-057 16 Medium Width
19-826-053 15 Medium Width
19-826-054 15.5 Narrow Width
19-826-055 15.5 Medium Width
19-826-056 16 Narrow Width
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
46 options
This product contains natural rubber latex proteins which may cause allergic reactions in some individuals.
Catalog No. 19-826-032 Supplier Honeywell™ Supplier No. BT1000100N
Add to Cart
Add to Cart
This product contains natural rubber latex proteins which may cause allergic reactions in some individuals.

Offers complete protection and lightweight comfort

A combination of natural rubber and butyl rubber ensures complete chemical protection to certified standards

  • 38cm (15 in.) Rubber Pull-on
  • Structural and liquid splash boot
  • Weight (approx.): 2.9kg (6.3 lb.)
  • Shoe-Fit™ Construction
  • Insulated
  • Steel toe, bottom plate and shank
  • Spacer Mesh Lining laminated to buoyant neoprene
  • Molded Sole with removable Insert
  • APT Barcoded
  • Made in North America

Compliance

NFPA 1971, NFPA 1992, CSA and Mustard HD Protocol TOP-8-2-501 (24 hrs)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA 1971, NFPA 1992, CSA and Mustard HD Protocol TOP-8-2-501
Footbed Material Steel
For Use With (Application) Ideal to provide an insulation
Height (English) 15 in.
Height (Metric) 38.1 cm
Material Natural and Butyl Rubber
Size 10
Toe Material Steel
Weight (English) 6.3 lb.
Weight (Metric) 2.85 kg
Fit Narrow Width
Latex Free No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.