Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 1500 Insulated Firefighting Boots, Wide Width

Catalog No. 18818047
Change view
Click to view available options
Size:
3W
4W
5W
5.5W
6W
6.5W
7W
7.5W
8W
8.5W
9W
9.5W
10W
10.5W
11W
11.5W
12W
12.5W
13W
14W
15W
16W
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-818-047 3W
18-818-049 5W
18-818-051 6W
18-818-050 5.5W
18-818-048 4W
18-818-052 6.5W
18-818-055 8W
18-818-057 9W
18-818-054 7.5W
18-818-059 10W
18-818-056 8.5W
18-818-058 9.5W
18-818-053 7W
18-818-060 10.5W
18-818-062 11.5W
18-818-061 11W
18-818-067 14W
18-818-065 13W
18-818-068 15W
18-818-064 12.5W
18-818-063 12W
18-818-069 16W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 18-818-047 Supplier Honeywell™ Supplier No. BT1500030W
Add to Cart
Add to Cart

Offers protection against punctures, moisture and electrical shocks

  • Wide width
  • Insulated and lightweight
  • Kevlar™/Nomex™ lining
  • Shinguard
  • Roomy steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 7 lb.
  • Rubber Shoe-Fit™ construction
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992. Protocol TOP-8-2-501†
†Chemical warfare agent protection against Mustard HD agent. Protocol TOP-8-2-501 Penetration and permeation testing of air-permeable and impermeable materials with chemical agents or simulants. Swatch test

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA Certified
Color Black, Yellow
Height (English) 16 in.
Material Rubber, Dupont Kevlar Aramid Fiber, Dupont Nomex Aramid Fiber Blend
Size 3W
Weight (English) 7 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.