Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 1600 Insulated Firefighting Boots, Wide Width

Catalog No. 18818121
Change view
Click to view available options
Size:
3W
4W
5W
5.5W
6W
6.5W
7W
7.5W
8W
8.5W
9W
9.5W
10W
10.5W
11W
11.5W
12W
12.5W
13W
13.5W
14W
15W
16W
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-818-121 6.5W
18-818-118 5W
18-818-116 3W
18-818-117 4W
18-818-119 5.5W
18-818-120 6W
18-818-122 7W
18-818-124 8W
18-818-123 7.5W
18-818-125 8.5W
18-818-126 9W
18-818-127 9.5W
18-818-128 10W
18-818-129 10.5W
18-818-130 11W
18-818-131 11.5W
18-818-132 12W
18-818-133 12.5W
18-818-134 13W
18-818-135 13.5W
18-818-136 14W
18-818-137 15W
18-818-138 16W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 18-818-121 Supplier Honeywell™ Supplier No. BT1600065W
Add to Cart
Add to Cart

Offers protection against punctures, moisture and electrical shocks

  • Wide Width
  • Insulated and lightweight
  • Wool felt lining
  • Shinguard
  • Roomy steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 7.1 lb.
  • Rubber Shoe-Fit™ construction
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA 1971 and NFPA 1992
Color Black, Yellow
Height (English) 16 in.
Material Rubber, Wool
Size 6.5W
Weight (English) 7.1 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.