Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Sensi-Task™ Natural Rubber Latex Gloves

Catalog No. 191501033 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-1033 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-150-1033 Supplier Honeywell™ Supplier No. T425PF/XL
  • $437.00
    $221.65 / Case of 1000

    Save $215.35

    49% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free latex gloves feature a smooth finish for enhanced sensitivity and dexterity.

  • Natural rubber latex disposable gloves are stretchy and comfortable
  • Powder free, ambidextrous
  • 9 inch length provides additional protection in the wrist
  • Recommended industries include agriculture, chemical, food services, manufacturing, transportation and utilities

Specifications

Certifications/Compliance FDA 21 CFR, ASTM D3389-05, ASTM F1790-97
Certifications/Compliance (Europe) EN 374-2
Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish No Texture
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.127 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model T425PF/XL
Series Sensi-Task™ T425PF
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.