Learn More
Honeywell™ Tuff-Coat™ Aramid Fiber Cut-Resistant Gloves, Latex Coated
Description
Ideal for construction, forestry, municipal services, and transportation
- Standard weight, 7-gauge Kevlar™ seamless knit shell
- Cut and slash protection
- Natural rubber palm and fingertip coating
- Rubber coating provides excellent grip and flexibility
- This product contains natural rubber
Specifications
Specifications
| Coating Material | Natural Rubber |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Latex Free | No |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| For Use With (Application) | construction, forestry, municipal services and transportation |
| Glove Cuff Color | Yellow |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.