Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Universal Eyewash Stand

Catalog No. 191500112 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Mounting:
Free Standing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-150-0112 Free Standing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-0112 Supplier Honeywell™ Supplier No. 320010650000
  • $476.00
    $389.65 / Each of 1

    Save $86.35

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

All parts necessary for assembly

For use with Fendall™ Pure Flow 1000™ and Fendall Porta Stream™ I, II and III portable eyewashes

  • Inexpensive alternative to wall mounting
  • Can be mounted to floor or free standing
  • Easy to assemble in less than five minutes
  • Lightweight, sturdy steel tubing design

Order Info

Weight: 25 lb. (11.3kg)

Specifications

Certifications/Compliance ANSI
Includes All Assembly Parts
Mounting Free Standing
Product Type Eyewash Stand
Weight (English) 25 lb.
Weight (Metric) 11.33 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.