Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ V-Safe Wheel Valve Lockouts

Catalog No. 19170161
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Diameter (English) Inner:
2.75 in.
5 in.
6.5 in.
10 in.
14 in.
Height (Metric):
3.2 cm
3.8 cm
5 cm
6.3 cm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English) Inner Height (Metric)
19-170-161 Blue 2.75 in. 3.2 cm
19-170-166 Green 5 in. 3.2 cm
19-170-169 Blue 6.5 in. 3.8 cm
19-170-171 Yellow 6.5 in. 3.8 cm
19-170-170 Green 6.5 in. 3.8 cm
19-170-173 Blue 10 in. 5 cm
19-170-174 Green 10 in. 5 cm
19-170-178 Green 14 in. 6.3 cm
19-170-177 Blue 14 in. 6.3 cm
19-170-179 Yellow 14 in. 6.3 cm
19-806-235 Red 6.5 in. 3.8 cm
19-170-176 Red 14 in. 6.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-170-161 Supplier Honeywell™ Supplier No. VS02B

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Specifications

Product Type Wheel Valve Lockout
Color Blue
Material Polypropylene
Diameter (English) 3 in.
Diameter (English) Inner 2.75 in.
Diameter (Metric) 8 cm
Diameter (Metric) Inner 7 cm
For Use With (Application) Manufacturing, mining, municipal services, oil and gas, utilities
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Includes Two flattened half moons
Temperature Range (English) −50° to +360°F
Temperature Range (Metric) −46° to +182°C
Weight (English) 7 lb.
Weight (Metric) 3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.