Learn More
Honeywell™ North™ WorkEasy™ 50 Lite Polyurethane Coated Nylon Gloves
Description
- 18 gauge lightweight liner and coating ensures tactile sensitivity
- Polyurethane coating helps to reduce abrasion, snags, and tears in the glove
- Launderable for extended useful life
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray, Blue |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| For Use With (Application) | Small Parts Handling, Electronics Assembly, and Painting |
| Glove Cuff Style | Knit |
| Series | WE50 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.