Learn More
Poltex Hood Mount Tube/Vial Rack Holder

Description
Durable and cleanable PETG construction
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Cryovial Tube Rack, Microcentrifuge Rack |
| Material | PETG |
| Positions | 1 |
| Sterility | Non-sterile |
| For Use With (Equipment) | Cryovial tube rack, microcentrifuge rack |
| Mounting | Powerful Magnet Mount |
| Quantity | 1 |
| Length (Metric) | 78 mm |
| Show More |
Consumables not included.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.