Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hooke's Law Spring Set, 2 in.
SCI_ED

Catalog No. S27662 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S27662 1 Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27662 Supplier Eisco™ Supplier No. PH0323SS
Add to Cart
Add to Cart

This 5 piece Hooke's Law Spring Set is great for in depth studying of Hooke's Law principles. Each spring has a different constant, for use with Eisco Labs Hooke's Law Apparatus (PH0322).

  • Set of five 2 in. springs, each with a different constant
  • For use with Eisco Labs Hooke's Law Apparatus (S27660)
  • Spring descriptions are provided below (Spring constant, Maximum weight)
    • Spring 1: 10 g/cm, 100 g
    • Spring 2: 20 g/cm, 225 g
    • Spring 3: 50 g/cm, 550 g
    • Spring 4: 100 g/cm, 1100 g
    • Spring 5: 200 g/cm, 2200 g

Specifications

Product Type Hooke's Law Spring Set
For Use With (Application) Hooke's Law Apparatus (PH0322)
Includes 5 Springs
Quantity 1 Set
Length (English) 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.