Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Hooked Mini Fine Tip Probe

Catalog No. 18100851 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Hook, 0.5 in. Radius
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
18-100-851 Hook, 0.5 in. Radius
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-851 Supplier Excelta™ Supplier No. 330D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excelta™ fine tip probes (10 mil. tips) are made of anti-magnetic stainless steel (AISI 304). The tips have been hardened to Rockwell C25.

  • The 330D three star fine hook tip stainless steel probe with standard handle has 10 mil. tip.
  • The overall length is 6 in.

Specifications

Autoclavable Autoclavable
Color Silver
Material Stainless Steel (AISI 440)
Quantity 1
Shape Hook Tip
Tip Style Hook, 0.5 in. Radius
Tip Thickness 0.01 in.
Length (English) 6 in.
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.