Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hooked Stainless-Steel Weights Set
SCI_ED

Catalog No. S24404 Shop All Eisco Products
Change view
Click to view available options
Quantity:
Set of 9
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S24404 Set of 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24404 Supplier Eisco™ Supplier No. PH0037DSS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With recessed bottoms to enable weights to be hooked together.

  • Made from stainless-steel
  • Stainless-steel hooks at both ends
  • Bottom flat when placed on flat surface

Specifications

Product Type Hook Weight Set
Weight (English) 6.4 lb.
Material Stainless Steel
Case Material Wood
Weight (Metric) 2.9 kg
Includes Set of 9 weights, 10 to 1000 g in wooden block
Quantity Set of 9
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.