Learn More
Description
- Individually calibrated weights made of high quality stainless steel.
- Comes with a sturdy plastic storage block.
Specifications
Specifications
| Product Type | Hook Weight Set |
| Weight (English) | 3.1 lb. |
| Material | Stainless Steel |
| Weight (Metric) | 50 oz |
| Includes | One each of 5 g, 10 g, 50 g, 100 g, and 500 g, plus two each of 20 g and 200 g weights |
| Quantity | 9/Set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

