Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Hooked Weight Set
SDPSCI_ED

Catalog No. p-6911024 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Quantity:
10/Set
9/Set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S23984 10/Set
S23983 9/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S23984 Supplier United Scientific™ Supplier No. WSST10
Only null left
Add to Cart
Add to Cart

Perform experiments and calibrations with an accurate set of weights. This Hooked Weight Set features individually calibrated weights made of high quality stainless steel.

  • Individually calibrated weights made of high quality stainless steel.
  • Comes with a sturdy plastic storage block.

Specifications

Product Type Hook Weight Set
Weight (English) 5.3 lb.
Material Stainless Steel
Weight (Metric) 85 oz.
Includes One each of 5 g, 10 g, 50 g, 100 g, 500 g, and 1000 g, plus two each of 20 g and 200 g weights
Quantity 10/Set
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.