Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hooked Weights in Wooden Block
SCI_ED

Catalog No. S24405 Shop All Eisco Products
Change view
Click to view available options
9 weights, 10 to 1000g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S24405 9 weights, 10 to 1000g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24405 Supplier Eisco™ Supplier No. PH0037ECO
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Set of 9 brass weights except 1kg and 500 in steel.

  • With hooks at both ends

Specifications

Product Type Economy Hooked Weight Set
Weight (English) 6.8 lb.
Material Brass
Case Material Wood
Weight (Metric) 3 kg
Length (English) 8.5 in.
Length (Metric) 21.59 cm
Width (English) 4.8 in.
Includes 1000 g , 500 g, 2 x 200 g, 100 g, 50 g, 2 x 20g, 10 g
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.