Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Collared Hygiene Gown
Click to view available options
Color:
Blue
White
Closure Type:
Press Studs
Zipper
Size:
Large
X-Large
2X-Large
Description
- Pleasant, and light PP SMS fabric is breathable and solid
- SMS fabric makes it possible to better limit the particulate release of fibers
- Category 1 Personal Protective Equipment
- Suitable for protected environments
- Individually packaged for better hygiene and controlled distribution
- Elastic thumb holes contain latex, a natural material that contains allergenic proteins
- Dark blue gown has anti-static properties giving it the ability to dissipate electrostatic charges
- Not intended for use in a flammable, oxygen-enriched atmosphere, or an ATEX area
Specifications
Specifications
Gender | Unisex |
Packaging Type | Individual, Bag |
For Use With (Application) | Category 1 Personal Protective Equipment |
No. of Pockets | None |
Size | Large |
Product Type | General Purpose Gown |
Certifications/Compliance (Europe) | EN 1149-5 |
Construction | Made in China |
Material | SMS |
Color | Blue |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction