Learn More
Description
- Pleasant, and light PP SMS fabric is breathable and solid
- SMS fabric makes it possible to better limit the particulate release of fibers
- Category 1 Personal Protective Equipment
- Suitable for protected environments
- Individually packaged for better hygiene and controlled distribution
- Elastic thumb holes contain latex, a natural material that contains allergenic proteins
- Dark blue gown has anti-static properties giving it the ability to dissipate electrostatic charges
- Not intended for use in a flammable, oxygen-enriched atmosphere, or an ATEX area
Specifications
Specifications
| For Use With (Application) | Category 1 Personal Protective Equipment |
| Construction | Made in China |
| Certifications/Compliance (Europe) | EN 1149-5 |
| Size | 2X-Large |
| Product Type | General Purpose Gown |
| Packaging Type | Individual, Bag |
| Gender | Unisex |
| No. of Pockets | None |
| Material | SMS |
| Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.