Learn More
Description
- Lightweight, polypropylene bouffant cap provides additional comfort the user
- Full head coverage ensures excellent retention for the user
- Ability to use a color code for tracking
- Can be used to control the environment for HACCP processes and various industries
Specifications
Specifications
| Product Type | Clip Cap |
| Material | Polypropylene |
| Color | Yellow |
| Disposable | Single-use |
| Seam Type | Double Elastic |
| Sterility | Non-sterile |
| For Use With (Equipment) | Operating Room PPE |
| Certifications/Compliance | Manufactured under an ISO 9001 Certified Quality System |
| Dimensions (L x W) | 44 x 50 cm |
| Length (Metric) | 44 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.