Learn More
Description
- These HOP'SAFE EXTRA coveralls are hooded with an adhesive flap on the zipper closure
- Antistatic treatment, radioactive particle protection, infectious agent protection
- Waterproof Polypropylene SMS with Polyethylene membrane is air and water vapor permeable
- Coverall EPI, Category III, Type 4B, 5B, 6B
- Elasticated wrists, ankles, hood, and waist
- Lint-free material is tear and abrasion resistant
- Single use, non sterile
- Individually packaged
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Reusable |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.