Learn More
Description
- Hygiene masks are economical and can be used in a variety of industries including catering or for visitors
- Protects working environment and products manufactured by limiting the propagation of accidental mouth and nasal sprays (sneezing, coughing)
- Comfortable due to non-woven material that repels water
- Ensures a steady hold during extended wear times
- Available in white paper material and blue or white polypropylene material
Specifications
Specifications
| Product Type | General Purpose Face Mask |
| Color | White |
| Fastening Type | Earloops |
| Material | Paper |
| Sterility | Non-sterile |
| Style | Pleated |
| Construction | 1-ply |
| Disposable | Single-use |
| For Use With (Application) | General hygiene in work environments, visitors |
| Model | 60.001 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.