Learn More
Description
- Reduces contamination of the operator, but also sensitive products and processes in a protected atmosphere
- Protects against radioactive particles and infectious agents
- Microporous, Anti-Static Hygiene Gown is comfortable and light
- Polypropylene gown lined with laminated polyethylene for a waterproof, hydrophobic seal
- Available in mulitple sizes, and closure types
Specifications
Specifications
| Gender | Unisex |
| Size | Medium |
| No. of Pockets | None |
| For Use With (Application) | Category 1 Personal Protective Equipment |
| Product Type | General Purpose Gown |
| Certifications/Compliance (Europe) | EN 1149-5 |
| Construction | Made in China |
| Packaging Type | Individual, Bag |
| Material | Polypropylene |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.