Learn More
Description
- Gown protects the operator, as well as sensitive products/processes that could be contaminated in a protected atmosphere
- Protects user against radioactive particles, and infectious agents
- Reduces the risk of soiling related to the user's activity
- Pleasant and light, polypropylene fabric is breathable yet durable
- Variety of colors allows for possibility of identification by color codes
- Two pockets: one on the chest, and one on the lower thigh
- Individually packaged for controlled hygiene, and distribution
- Pockets located on the upper left, and lower right of the gown
Specifications
Specifications
| Packaging Type | Individual, Bag |
| For Use With (Application) | Category 1 Personal Protective Equipment |
| Product Type | Hygiene Gown |
| Size | X-Large |
| No. of Pockets | 2 |
| Construction | Made in China |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Closure Type | Press Studs |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.